Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NASHVILLE WIRE

Collapsible Bulk Container, Silver, 22"H x 20"L x 32"W, 1EA

  • Item # 24VT21
  • My Part #
  • Mfr. Model # JR1C
  • Catalog Page # 1298
  • UNSPSC # 24112110
Collapsible Bulk Container, Silver, 22"H x 20"L x 32"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-wire design allows full visibility for easy inventory checks, excellent ventilation, and improved cleanliness. Unit folds down flat to stack for storage and reduce return shipment costs. Load-bearing surfaces along top edges of each wall feature double-wire reinforcements. Stackable up to 3 units high. All-welded base reinforces and protects legs and deck edges. Meets or exceeds ANSI specifications.

• Drop gate design allows easy access
• 3-7/8"" underclearance allows easy movement by fork trucks with 4-way entry access

View More

Technical Specs

  • Bulk Container Item Collapsible Bulk Container
  • Gauge 11
  • Outside Length 20"
  • Outside Width 32"
  • Outside Height 22"
  • Inside Length 18"
  • Inside Width 30"
  • Inside Height 16"
  • Volume Capacity 5.0 cu. ft.
  • Load Capacity 1000 lb.
  • Material Steel Wire Mesh
  • Color Silver
  • Finish Zinc Electroplate
  • Fork Entry 4-Way Entry
  • Folded Length 20"
  • Folded Width 32"
  • Folded Height 10"
  • Includes (2) Rigid, (2) Swivel Polyurethane Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.