Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NASHUA

4" x 60 yd. Duct Tape, Silver, Package Quantity 12

  • Item # 36XC37
  • Mfr. Model # 1086146
  • Catalog Page # N/A
  • UNSPSC # 31201501
4" x 60 yd. Duct Tape, Silver, Package Quantity 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $617.50 / pkg. of 12
Get This Price

$494.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 56.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nashua® duct tape has rubber adhesive with high initial tack and adheres to a wide variety of surfaces. It adheres well to most papers and wood, but is best suited for plastics. It has fair chemical and UV resistance and is removable. Premium-grade offers superior strength and adhesion. Heavy-duty tape can be used for temporary or permanent repairs. Resistant to moisture and abrasion, it's suitable for indoor or outdoor use. A smooth, flexible polyethylene coating protects the cloth backing from moisture and abrasion. Adhesive is bonded to the other side of the cloth backing.

View More

Technical Specs

  • Item Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 4"
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 13.00 mil
  • Duct Tape Grade Premium
  • Tape Color Family Metallic
  • Color Silver
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Duct Tape Adhesive Rubber
  • Performance Temp. 40 Degrees to 200 Degrees F
  • Adhesion Strength 95 oz./in.
  • Tensile Strength 50 lb./in.
  • Diameter 6-13/16"
  • Standards Tested in accordance with UL 723
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.