Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NASH

5.4 HP Continuous Duty Cast Iron Liquid Ring Vacuum Pump

  • Item# 5MGT2
  • Mfr. Model# 2AV1070
  • Catalog Page# N/A
  • UNSPSC# 40151502
5.4 HP Continuous Duty Cast Iron Liquid Ring Vacuum Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Liquid Ring Vacuum Pump
  • HP 5.4
  • Voltage 230/460
  • Amps 14/7.0
  • Hz 60
  • Phase 3
  • Inlet/Outlet G 1-1/2" Female
  • Free Air CFM 55
  • Max. Vacuum 29" Hg
  • Fluid Inlet Thread G 3/8" Female
  • RPM 3500
  • Max. dBA 71
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Duty Continuous
  • Motor Type Totally Enclosed Fan-Cooled
  • Overall Length 21-1/2"
  • Overall Height 10-7/16"
  • Overall Width 8-5/8"
  • Weight 77 lb.
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)