Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NASCO

Sampling Bag, 42 oz., PK250

  • Item # 8TYP0
  • Mfr. Model # B01450WA
  • Catalog Page # N/A
  • UNSPSC # 24111503
Sampling Bag,42 oz.,PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sampling Bags

Technical Specs

  • Item Sampling Bag
  • Capacity 42 oz.
  • Length 15"
  • Width 6"
  • Thickness 4 mil
  • Style Stand-Up
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms