Skip Content

 
NASCO

High Visibility Rain Pants

High Visibility Rain Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hi-Visibility Rain Pants 
  • Color Hi-Visibility Yellow/Green 
  • Material Polyurethane 
  • Closure Type Elastic Waistband 
  • Seam Style Stitched, Taped 
  • Resists Water 
  • Includes Reflective Striping 
  • ANSI Class Class 3 
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Inseam
Price
Qty
Please use Qty box to add item(s) to cart.
101PFY2
2XL
44 to 46"
31"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size 2XL
  • Fits Waist Size 44 to 46"
  • Inseam 31"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
101PFY3
3XL
48 to 50"
32"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size 3XL
  • Fits Waist Size 48 to 50"
  • Inseam 32"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
101PFY4
4XL
52 to 54"
32"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size 4XL
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
101PFYL
L
36 to 38"
30"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size L
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
101PFYM
M
32 to 34"
30"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size M
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
101PFYS
S
28 to 30"
30"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size S
  • Fits Waist Size 28 to 30"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
101PFYX
XL
40 to 42"
30"

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Item Hi-Visibility Rain Pants
  • Color Hi-Visibility Yellow/Green
  • Size XL
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Elastic Waistband
  • Seam Style Stitched, Taped
  • Resists Water
  • Includes Reflective Striping
  • ANSI Class Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More