Skip Content

 
NASCO

Arc Flash Rain Overall

Arc Flash Rain Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Arc Flash Rain Bib Overall 
Size
Please Select
Inseam
Please Select
ATPV Rating
Please Select
Fits Waist Size
Please Select
Color
Please Select
ANSI Class
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Size
Inseam
ATPV Rating
Fits Waist Size
Color
ANSI Class
Price
Qty
Please use Qty box to add item(s) to cart.
4501TFO2
2XL
31"
19 Cal/cm2
48 to 50"
Hi-Visibility Orange
111 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 2XL
  • Inseam 31"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 48 to 50"
  • Color Hi-Visibility Orange
  • ANSI Class 111 Class E
1501TFY2
2XL
31"
7 Cal/cm2
48 to 50"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 2XL
  • Inseam 31"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 48 to 50"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
4501TFO3
3XL
32"
19 Cal/cm2
52 to 54"
Hi-Visibility Orange
112 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 3XL
  • Inseam 32"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 52 to 54"
  • Color Hi-Visibility Orange
  • ANSI Class 112 Class E
1501TFY3
3XL
32"
7 Cal/cm2
52 to 54"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 3XL
  • Inseam 32"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 52 to 54"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
4501TFO4
4XL
32"
19 Cal/cm2
56 to 58"
Hi-Visibility Orange
113 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 4XL
  • Inseam 32"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 56 to 58"
  • Color Hi-Visibility Orange
  • ANSI Class 113 Class E
1501TFY4
4XL
32"
7 Cal/cm2
56 to 58"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 4XL
  • Inseam 32"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 56 to 58"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
4501TFOL
L
30"
19 Cal/cm2
40 to 42"
Hi-Visibility Orange
109 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size L
  • Inseam 30"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 40 to 42"
  • Color Hi-Visibility Orange
  • ANSI Class 109 Class E
1501TFYL
L
30"
7 Cal/cm2
40 to 42"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size L
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 40 to 42"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
4501TFOM
M
30"
19 Cal/cm2
36 to 38"
Hi-Visibility Orange
108 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size M
  • Inseam 30"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 36 to 38"
  • Color Hi-Visibility Orange
  • ANSI Class 108 Class E
1501TFYM
M
30"
7 Cal/cm2
36 to 38"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size M
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 36 to 38"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
4501TFOS
S
30"
19 Cal/cm2
32 to 34"
Hi-Visibility Orange
107 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size S
  • Inseam 30"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 32 to 34"
  • Color Hi-Visibility Orange
  • ANSI Class 107 Class E
1501TFYS
S
30"
7 Cal/cm2
32 to 34"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size S
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 32 to 34"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
4501TFOX
XL
30"
19 Cal/cm2
44 to 46"
Hi-Visibility Orange
110 Class E

$362.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $362.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size XL
  • Inseam 30"
  • ATPV Rating 19 Cal/cm2
  • Fits Waist Size 44 to 46"
  • Color Hi-Visibility Orange
  • ANSI Class 110 Class E
1501TFYX
XL
30"
7 Cal/cm2
44 to 46"
Hi-Visibility Lime Yellow
107 Class E

$173.75 / each

Enter location to check availability
Catalog Page #  2137 

Price $173.75 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size XL
  • Inseam 30"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 44 to 46"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More