Skip Content

C3
NASCO

Arc Flash Rain Jacket, PPE Category: 1, High Visibility: Yes, Nomex® PVC, Kevlar®, 4XL, Yellow/Green

  • Item # 3FZN2
  • My Part #
  • Mfr. Model # 1503JFY4
  • Catalog Page # 1725
  • Catalog Group # D0642
  • UNSPSC # 46181508
Arc Flash Rain Jacket, PPE Category: 1, High Visibility: Yes, Nomex® PVC, Kevlar®, 4XL, Yellow/Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Arc- and Flame-Resistant Rainwear
Features 3M™ 2" high-visibility reflective trim and welded seams.
ArcLite™
• HRC 1 Arc rating ATPV 7 cal./cm2
Provides protection in telecommunications and electric utility environments. Lightweight, flexible Nomex® with FR polyurethane/PVC barrier minimizes heat transfer burns and has limited chemical splash resistance.

View More

Technical Specs

  • Rainwear Style Arc Flash Rain Jacket
  • Arc Flash PPE Category 1
  • ATPV Rating 7.0 cal./cm2
  • High Visibility Yes
  • Rainwear Primary Material Kevlar(R),Nomex(R) PVC
  • Rainwear Size 4XL
  • Rainwear Color Yellow/Green
  • Rainwear Features Wind Resistant
  • Rainwear ANSI Class Class 3,Type R
  • Hood Included Yes
  • Hood Style Attached
  • Fits Chest Size 60" to 62"
  • Gender Men's
  • Liner Material Polyester
  • Material Flame Resistant PVC/Nomex(R)/Kevlar(R)
  • Seam Style Sealed
  • Thickness 0.25mm
  • Fabric Weight 8 oz.
  • Jacket Length 30"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Snaps, Zipper
  • Rainwear Cuff Style Hook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.