Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NASCAR

GT Scratch-Resistant Safety Glasses, Vermillion Lens Color

  • Item # 8Y636
  • Mfr. Model # 05328994
  • Catalog Page # N/A
  • Catalog Group # H1348
  • UNSPSC # 46181802
GT  Scratch-Resistant Safety Glasses, Vermillion Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The official NASCAR® logo is imprinted on the temple for a sporty look on these GT Series Clear Safety Glasses. These glasses have a lightweight, durable frame that features a 8.25 base wraparound design for stylish comfort. Soft rubber temple tips enhance on-the-job wearing time. The impact-resistant lenses provide added durability, though replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series GT(TM)
  • Gender Unisex
  • Lens Color Vermillion
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Color Vermilion
  • Eyewear Size Universal
  • Frame Material Ultra Flexible Polycarbonate
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9% UVA/UVB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms