Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NASCAR

GT Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item# 8D149
  • Mfr. Model# 05328424
  • Catalog Page# N/A
  • Catalog Group# H1348
  • UNSPSC# 46181802
GT  Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightning Series Safety Glasses high-base panoramic lens design gives wearers a wide, unobstructed field of vision with superior optical quality. Flexi-fit, three-point nonslip nosepiece eliminates uncomfortable pressure to give you day-long comfort. Replacement lenses are available.

View More

Technical Specs

  • Item Safety Glasses
  • Series GT(TM)
  • Gender Unisex
  • Lens Color Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Gray
  • Frame Material Ultra Flexible Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA/UVB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms