TP
NANUK CASES

Waterproof Panel Kit, for 945 Case, Alum.

  • Item # 16Z905
  • My Part #
  • Mfr. Model # 945-BEZEL KIT
  • Catalog Page # N/A
  • UNSPSC # 53121705
Waterproof Panel Kit, for 945 Case, Alum. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.7 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A NANUK panel kit can easily be added to a NANUK 945 case thanks to its integrated bezel system. The waterproof panel kit is a contoured 3/16" thick aluminum panel with mounting screws and an adhesive backed die-cut waterproofing gasket.

View More

Technical Specs

  • Item Bezel Kit
  • Overall Length 22-11/16"
  • Overall Width 17-11/16"
  • Overall Height 1/8"
  • Inside Length 22-11/16"
  • Inside Width 17-11/16"
  • Inside Height 1/8"
  • Material Aluminum
  • Construction Waterproof
  • Mfr. Series 945
  • Features Aluminum Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket
  • Includes (1) 3/16" Thick Aluminum Panel, (1) 1/16" Thick Neoprene Gasket with Adhesive on One Side, (29) Stainless Steel #6 Phillips Head Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.