Skip Content

TP
NANUK CASES

Padded Divider Set, 13-13/16" Length, 9-5/16" Width, 3-3/4" Height

  • Item # 16Z396
  • My Part #
  • Mfr. Model # 915-DIVI
  • Catalog Page # N/A
  • UNSPSC # 24141603
Padded Divider Set for 915 Nanuk Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NANUK foam inserts are the quick-and-easy way to protect and organize your items in the NANUK 905 equipment case. Made of high-quality polyurethane foam, the multilayered set of customizable cubed foam inserts includes a prescored removable layer. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case.

View More

Technical Specs

  • Item Padded Divider Set
  • Color Black
  • Length 13-13/16"
  • Width 9-5/16"
  • Height 3-3/4"
  • Attachment Type Hook-and-Loop
  • Number of Pieces 7
  • For Use With Mfr. No. 915 Nanuk Case
  • Includes (1) Base, (1) Long Divider, (4) Short Dividers, (1) Convoluted Foam Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.