Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NANUK CASES

Case, 25-1/8 InLx24 InWx8-13/16 InD, Olive

  • Item# 16Z809
  • Mfr. Model# 945-0006
  • Catalog Page# N/A
  • UNSPSC# 53121705
Case,25-1/8 InLx24 InWx8-13/16 InD,Olive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The NANUK protective case is a crushproof, ultra-durable, lightweight, and watertight equipment case. The 945 case provides the ultimate in protection and features the innovative PowerClaw™ latching system, impact-resistant resin construction, cubed foam inserts, O-ring seal, automatic pressure equalizer, fold-down soft grip handle, stainless steel hardware, and 2 padlockable hasps molded directly into case.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 25-1/8"
  • Overall Width 24"
  • Overall Depth 8-13/16"
  • Inside Depth 3-1/8"
  • Inside Length 22"
  • Inside Width 17"
  • Lid Depth 2-7/64"
  • Bottom Depth 6-7/64"
  • Material Lightweight NK-7(TM) Resin
  • Volume Capacity 1.77 cu. ft.
  • Color Olive
  • Weight 10.6 lb.
  • Latch Powerclaw(TM) Latching System
  • Mfr. Series 945
  • Features Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
  • Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion).
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.