C3
NANUK CASES

Protective Case, 19-7/8" Overall Length, 16" Overall Width, 7-5/8" Overall Depth

  • Item # 26DJ38
  • My Part #
  • Mfr. Model # 930-1001
  • Catalog Page # N/A
  • Catalog Group # G5380
  • UNSPSC # 53121705
Protective Case, 19-7/8" Overall Length, 16" Overall Width, 7-5/8" Overall Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NANUK protective case is a crushproof, ultra-durable, lightweight, and watertight equipment case. The 930 case provides the ultimate in protection and features the innovative PowerClaw™ latching system, impact-resistant resin construction, cubed foam inserts, O-ring seal, automatic pressure equalizer, fold-down soft grip handle, stainless steel hardware, and 2 padlockable hasps molded directly into case.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 19-7/8"
  • Overall Width 16"
  • Overall Depth 7-5/8"
  • Material Lightweight NK-7(TM) Resin
  • Volume Capacity 0.93 cu. ft.
  • Color Black
  • Includes Foam Yes
  • Number of Wheels 0
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Min. Temp. Rating -20 Degrees F
  • Max. Temp. Rating 140 Degrees F
  • Inside Depth 6-7/8"
  • Inside Length 18"
  • Inside Width 13"
  • Lid Depth 2-1/8"
  • Bottom Depth 4-7/8"
  • Weight 8.2 lb.
  • Latch Powerclaw(TM) Latching System
  • Mfr. Series 930
  • Features Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
  • Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion), Meets Airline Carry-On Regulations
  • Includes Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
  • Foam Material Polyurethane
  • Foam Style Pick and Pack
  • Number of Latches 2
  • Number of Padlock Holes 2
  • Number of Compartments 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.