TP
NANUK CASES

Case, 15-3/8 InLx24 InWx6-13/16 InD, YL

  • Item # 16Z350
  • My Part #
  • Mfr. Model # 915-2004
  • Catalog Page # N/A
  • Catalog Group # G5372
  • UNSPSC # 53121705
Case, 15-3/8 InLx24 InWx6-13/16 InD, YL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NANUK protective case is a crushproof, ultra-durable, lightweight, and watertight equipment case. The 915 case provides the ultimate in protection and features the innovative PowerClaw™ latching system, impact-resistant resin construction, cubed foam inserts, O-ring seal, automatic pressure equalizer, fold-down soft grip handle, stainless steel hardware, and 2 padlockable hasps molded directly into case.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 15-13/16"
  • Overall Width 12-1/8"
  • Overall Depth 6-13/16"
  • Inside Depth 6-3/16"
  • Inside Length 13-13/16"
  • Inside Width 9-5/16"
  • Lid Depth 2-7/64"
  • Bottom Depth 4-7/64"
  • Material Lightweight NK-7(TM) Resin
  • Color Yellow
  • Weight 5.1 lb.
  • Latch Powerclaw(TM) Latching System
  • Mfr. Series 915
  • Features Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
  • Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations
  • Includes Padded Dividers Consisting of (1) Base, (1) Long Divider, (4) Short Dividers, (1) Convoluted Foam Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.