TP
NANO SEPURA

Absorption Module, Sterling Media Oil/Water Separator

  • Item # 45RC50
  • My Part #
  • Mfr. Model # SEP900ST
  • Catalog Page # N/A
  • UNSPSC # 20142801
Absorption Module, Sterling Media Oil/Water Separator close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Oil and Water Separators


$1,558.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 33.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil/Water Separator
  • Type Absorption Module, Sterling Media
  • Max. Air Compressor HP 200
  • Max. Air Flow (SCFM) 900
  • Condensate Inlet NPT (In.) (4) 1/2
  • Water Outlet NPT (In.) 3/4
  • Absorption Module Volume (Gal.) 16 gal.
  • Max. Pressure (PSI) 232
  • Temp. Range (F) 35 Degrees to 120 Degrees
  • Length (In.) 17
  • Width (In.) 17
  • Height (In.) 38-29/32
  • Weight (Lbs.) 33-51/64
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products