Skip Content
TP
NAMPOWER BRUSH

Abrasive Nylon Brush, 100mm D, 180 Grit

  • Item # 38Y390
  • Mfr. Model # ADT10018180
  • Catalog Page # N/A
  • Catalog Group # H1958
  • UNSPSC # 27111907
Abrasive Nylon Brush,100mm  D,180 Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $178.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRUSH RESEARCH MANUFACTURING Nampower™ abrasive disc brush is designed for general-purpose deburring, edge blending, and surface finishing applications. A combination of abrasive nylon filaments filled with ceramic and silicon carbide are designed to finish cast iron, steel, stainless steel, aluminum, and composites such as metal matrix materials. This “turbine style” disc brush is ideal for medium and heavy deburring applications. Features high-density fill that is ideal for short cycle times and long tool life. Designed with flow-thru coolant holder that allows coolant to flow from the brush center.

View More

Technical Specs

  • Item Disc Brush
  • Brush Dia. 4"
  • Wire Dia. 0.035"
  • Max. RPM 2200
  • Fill Material Abrasive Nylon
  • Grit 180
  • Arbor Hole 7/8"
  • Trim Length 18mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.