Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NAMPOWER BRUSH

Abrasive Nylon Brush, 100mm D, 320 Grit

  • Item# 38Y395
  • Mfr. Model# ADT10038320
  • Catalog Page# N/A
  • Catalog Group# H1959
  • UNSPSC# 27111907
Abrasive Nylon Brush,100mm  D,320 Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disc Brushes

Product Details

The BRUSH RESEARCH MANUFACTURING Nampower™ abrasive disc brush is designed for general-purpose deburring, edge blending, and surface finishing applications. A combination of abrasive nylon filaments filled with ceramic and silicon carbide are designed to finish cast iron, steel, stainless steel, aluminum, and composites such as metal matrix materials. This “turbine style” disc brush is ideal for medium and heavy deburring applications. Features high-density fill that is ideal for short cycle times and long tool life. Designed with flow-thru coolant holder that allows coolant to flow from the brush center.

View More

Technical Specs

  • Item Abrasive Nylon Brush
  • Brush Dia. 100mm
  • Max. RPM 2200
  • Grit 320
  • Trim Length 38mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms