Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NALGENE

60 mL, 2 oz. Square Bottle, Wide Mouth, HDPE, PK 12

  • Item# 3UUU3
  • Mfr. Model# 2114-0002
  • Catalog Page# N/A
  • UNSPSC# 41103209
60 mL, 2 oz. Square Bottle, Wide Mouth, HDPE, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Technical Specs

  • Item Square Bottle
  • Capacity 60 mL, 2 oz.
  • Basic Material HDPE
  • Shape Square
  • Mouth Wide
  • Screw Closure Size 28mm
  • Body Material HDPE
  • Closure Material Polypropylene
  • Height 83mm
  • Width 36mm
  • Depth 36mm
  • Finish 415
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.