Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
N-FERNO BY ERGODYNE

Thermal Vest,L,Nylon,Black,29 In. L

  • Item # 4RGW4
  • My Part #
  • Mfr. Model # 6463
  • Catalog Page # N/A
  • Catalog Group # D2366
  • UNSPSC # 46181507
Thermal Vest,L,Nylon,Black,29 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CORE Performance Work Wear® provides a first layer of defense from the elements, keeping wind and water from penetrating the inner layers. Designed for optimal performance and comfort. Lightweight fabrics stretch for complete range of movement without binding.

View More

Technical Specs

  • Item Thermal Vest
  • Size L
  • Color Black
  • Fits Chest Size 41" to 44"
  • Material Nylon
  • Gender Unisex
  • Length 29"
  • Pockets 5
  • Closure Type Zipper
  • Lining Material Fleece
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms