Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRECISION BRAND

Music Wire, Type 302 SS, 8,0.020 In

  • Item# 5XE91
  • Mfr. Model# 29020
  • Catalog Page# 2756
  • UNSPSC# 31151803
Music Wire,Type 302 SS,8,0.020 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sold in 1-lb. coils, this stainless steel wire is spring-tempered for industrial uses including wire forms, control linkages, springs, armature binding, and ceramic cutting. It offers excellent corrosion resistance with a smooth-finish.

View More

Technical Specs

  • Item Music Wire
  • Material Type 302 Spring Tempered, Full Hard, Stainless Steel
  • Wire Gauge Number 8
  • Min. Tensile Strength 300,000 psi
  • Total Length 937 ft.
  • Package Type Dispenser Box
  • Thickness 0.020" / 0.508mm
  • Feet per Lb. 937
  • Thickness Tolerance +/-0.0004"
  • Application For Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
  • Pack Count 1
  • Meets/Exceeds ASTM A555, A313, and A580, AMS 5688
  • Package Weight 1 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.