TP
MUELLER STEAM SPECIALTY

3/4" Duplex Strainer, Threaded, .062" Mesh, 6" Length, Stainless Steel

  • Item # 3NXJ1
  • My Part #
  • Mfr. Model # 3/4 792S-HH SS Duplex Strainer Thd
  • Catalog Page # 2897
  • UNSPSC # 40142501
3/4" Duplex Strainer, Threaded, .062" Mesh, 6" Length, Stainless Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Y Strainers

$3,053.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Typically used in cooling water, compressor, condenser, chemical processing, and pump station service applications, this metal duplex basket strainer diverts flow from one basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. Two 316 stainless steel perforated baskets are included. Replacement baskets are available; call 1-800-GRAINGER (472-4643).

View More

Technical Specs

  • Item Duplex Strainer
  • Pipe Size 3/4"
  • Connection Type Threaded
  • Housing Material Stainless Steel
  • Max. Pressure 275 psi @ 100 Degrees F
  • Length 6"
  • Height 9"
  • Width 6"
  • Screen Material 304 Stainless Steel
  • Mesh .062"
  • Gasket Material Viton
  • Max. Fluid Temp. 100 Degrees F
  • Blow-off Port 3/4"
  • Class 150
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms