TP
MUELLER STEAM SPECIALTY

6" Duplex Strainer, Flanged, .062" Mesh, 22" Length, Cast Iron

  • Item # 3NXH9
  • My Part #
  • Mfr. Model # 6 791F-AH CI Flgd Duplex Strainer
  • Catalog Page # N/A
  • UNSPSC # 40142501
6" Duplex Strainer, Flanged, .062" Mesh, 22" Length, Cast Iron close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Y Strainers

$12,346.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 838.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Typically used in cooling water, compressor, condenser, chemical processing, and pump station service applications, this metal duplex basket strainer diverts flow from one basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. Two 316 stainless steel perforated baskets are included. Replacement baskets are available; call 1-800-GRAINGER (472-4643).

View More

Technical Specs

  • Item Duplex Strainer
  • Pipe Size 6"
  • Connection Type Flanged
  • Housing Material Cast Iron
  • Max. Pressure 200 psi @ 150 Degrees F
  • Length 22"
  • Height 36"
  • Width 22"
  • Screen Material 304 Stainless Steel
  • Mesh .062"
  • Max. Fluid Temp. 150 Degrees F
  • Blow-off Port 1-1/2"
  • Class 125
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms