TP
MR. CHAIN

Solar Stanchion Kit, Height 40", Chrome, Post Material UV Inhibited Polyethylene

  • Item # 39F824
  • My Part #
  • Mfr. Model # 96538-4
  • Catalog Page # 2043
  • UNSPSC # 46151507
Solar Stanchion Kit,  Height 40",  Chrome,  Post Material UV Inhibited Polyethylene close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Plastic Chain Barrier Posts and Stanchions


$372.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

Crowd control barrier provides crowd and traffic control. Solar stanchion provides up to 8 hr. of service from a fully charged battery.

View More

Technical Specs

  • Item Solar Stanchion Kit
  • Application Outdoor or Indoor
  • Post Dia. 2-1/2"
  • Height 40"
  • Color Chrome
  • Post Material UV Inhibited Polyethylene
  • Base Dia. 14"
  • Base Material Metal Plated Plastic
  • Post Finish Chrome
  • Finish Chrome
  • Base Type Flat
  • Includes (4) Stanchions, (3) 8-5/6 ft. Long Chains , C-Hooks, Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms