C3
MR. CHAIN

Ground Post, Height 27", Black, Post Material UV Inhibited Polyethylene, PK 6

  • Item # 3LUT5
  • My Part #
  • Mfr. Model # 91203-6
  • Catalog Page # 2043
  • Catalog Group # G6587
  • UNSPSC # 46161508
Ground Post,  Height 27",  Black,  Post Material UV Inhibited Polyethylene,  PK 6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Plastic Chain Barrier Posts and Stanchions

$49.55 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Maintenance-free posts are lightweight yet strong. Used to outline paths and driveways.

View More

Technical Specs

  • Item Ground Post
  • Application Outdoor or Indoor
  • Post Dia. 2"
  • Height 27"
  • Color Black
  • Post Material UV Inhibited Polyethylene
  • Base Dia. 2"
  • Base Material Polystyrene
  • Post Finish Matte
  • Finish Gloss
  • Base Type Stake
  • For Use With 3/4" Plastic Chain
  • Includes Ball Top and C-Hook
  • Fillable No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms