TP
MOTIONWISE

Adjustable Desk, 60"W, 30"D, Walnut Top

  • Item # 437L53
  • My Part #
  • Mfr. Model # SDD60A
  • Catalog Page # N/A
  • UNSPSC # 56101519
Adjustable Desk, 60"W, 30"D, Walnut Top close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Adjustable-Height Desks and Tables


$720.44 / each Offer Ends 08/29/20

Web Price $848.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 121.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Sale

Technical Specs

  • Item Adjustable Desk
  • Series Manager
  • Overall Width 60"
  • Height Range 28" to 48"
  • Overall Depth 30"
  • Color Top Walnut
  • Color Base Gray
  • Base Material Steel
  • Top Material Particle Board
  • Assembly Required
  • Standards UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527
  • For Use With Desktops
  • Includes Control Panel, Power Supply
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition Life Cycle Transparent through a Published EPD(R) (Environmental Product Declaration)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.