Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Storage Tray, Double, Length 12-1/4, Red

  • Item# 6UYJ2
  • Mfr. Model# CE1952-PR
  • Catalog Page# N/A
  • Catalog Group# D4878
  • UNSPSC# 56111906
Storage Tray,Double,Length 12-1/4,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mobile Work Center Storage Tray
  • Color Red
  • Material Polystyrene
  • Length 12-1/4"
  • Width 16-1/4"
  • Height 6-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms