Skip Content
DV
TM
GRAINGER APPROVED

Storage Tray,Single,Length 12-1/4,Blue

  • Item # 6UYH6
  • My Part #
  • Mfr. Model # CE1950-PB
  • Catalog Page # N/A
  • Catalog Group # D4877
  • UNSPSC # 56111906
Storage Tray,Single,Length 12-1/4,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Work Center Storage Tray
  • Color Blue
  • Material Polystyrene
  • Length 12-1/4"
  • Width 16-1/4"
  • Height 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.