Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

34-3/4"H x 19-1/4"W Steel Mobile Bin Cart, 300 lb. Load Capacity, Total Number of Bins: 9

  • Item# 6UYA1
  • Mfr. Model# C123D9-PB
  • Catalog Page# N/A
  • Catalog Group# D4863
  • UNSPSC# 24101501
34-3/4"H x 19-1/4"W Steel Mobile Bin Cart, 300 lb. Load Capacity, Total Number of Bins: 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mobile Bin Carts

Technical Specs

  • Item Mobile Bin Cart
  • Total Number of Bins 9
  • Bin Width 16-1/4"
  • Bin Depth 12-1/4"
  • Bin Color Blue
  • Overall Height 34-3/4"
  • Overall Width 19-1/4"
  • Cart Color Black/Blue
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic
  • Caster Dia. 4"
  • Cart Material Steel
  • Finish Powder Coated
  • Load Capacity 300 lb.
  • Number of Shelves 1
  • Capacity per Shelf 100 lb.
  • Includes Double Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms