Skip Content

 
TM

Mini Lightbar

Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mini Lightbar 
  • Number of Heads
Lamp Type
Please Select
Color
Please Select
Mounting
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Color
Mounting
Length
Flash Type
Flashes per Minute
Price
Qty
Please use Qty box to add item(s) to cart.
2ERN5
Amber
Magnetic
16-3/5"
Rotating
95

$204.00 / each

Enter location to check availability
Catalog Page #  NA

Price $204.00 / each

Technical Specs

  • Item Mini Lightbar
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 2
  • Length 16-3/5"
  • Flash Type Rotating
  • Flashes per Minute 95
5135A-VM
Halogen
Amber
Magnetic/Suction
15-3/4"
Belt Driven Rotating w/Fixed Mirror
480

$320.25 / each

Enter location to check availability
Catalog Page #  NA

Price $320.25 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Magnetic/Suction
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type Belt Driven Rotating w/Fixed Mirror
  • Flashes per Minute 480
5135R-VM
Halogen
Red
Magnetic/Suction
15-3/4"
Belt Driven Rotating w/Fixed Mirror
480

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Red
  • Mounting Magnetic/Suction
  • Number of Heads 2
  • Length 15-3/4"
  • Flash Type Belt Driven Rotating w/Fixed Mirror
  • Flashes per Minute 480
420AH
Strobe
Amber
Permanent
16-1/2"
Rotating
400

$174.75 / each

Enter location to check availability
Catalog Page #  NA

Price $174.75 / each

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Strobe
  • Color Amber
  • Mounting Permanent
  • Number of Heads 2
  • Length 16-1/2"
  • Flash Type Rotating
  • Flashes per Minute 400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More