C3
MILLER ELECTRIC

Engine Driven Welder, Fusion 160 Series, 6500W, Kohler, Gas

  • Item # 443V86
  • My Part #
  • Mfr. Model # 907773
  • Catalog Page # N/A
  • UNSPSC # 23171508
Engine Driven Welder, Fusion 160 Series, 6500W, Kohler, Gas close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Multiprocess And Engine Driven Welders And Accessories~Engine Driven Welders


$4,467.54 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 246.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Welder
  • Series Fusion 160
  • Start Type Electric
  • Rated Output CC/DC 160A @ 26.4V, 20% Duty Cycle
  • Amperage Range 30 to 160
  • Continuous Auxiliary Power 6200W
  • Peak Auxiliary Power 6500W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 13.4
  • Height 24-3/4"
  • Depth 31-1/4"
  • Width 20-7/64"
  • Includes GFCI Receptacles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.