Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Microfiber Cloth, 16x16In, Blue

  • Item# 3MHW4
  • Mfr. Model# 07660703883
  • Catalog Page# N/A
  • UNSPSC# 31191504
Microfiber Cloth,16x16In,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Microfiber Cloth
  • Color Blue
  • Material Microfiber
  • Length 16"
  • Width 16"
  • Diameter 16"
  • For Use With Cleaning
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.