C3
METABO

Wheel Guard 6"

  • Item # 43GZ58
  • My Part #
  • Mfr. Model # 339203020
  • Catalog Page # N/A
  • UNSPSC # 0
Wheel Guard 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Replacement Parts~Parts


$25.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.51 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Wheel Guard 6"
  • For Use With Grainger Item Number 36H073, 36H073, 38D134, 36H072, 36H074, 36H074, 38D124, 38D124, 36H075
  • For Use With Mfr. Model Number 600160420, 600160420, 600271420, 600276420, 600280420, 600286420, 600290420, 600290420, 600305420, 600305420, 600322420, 606251421
  • Fits Brand Metabo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms