C3
METABO

Tuck Pointing Grinder, 9600 No Load RPM, Slide Switch Type

  • Item # 39RY57
  • My Part #
  • Mfr. Model # W 12-125 HD Set TuckPoint
  • Catalog Page # 719
  • UNSPSC # 27112704
Tuck Pointing Grinder, 9600 No Load RPM, Slide Switch Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Concrete and Masonry Grinders

$363.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.68 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Tuck Pointing Grinder
  • No Load RPM 9600
  • Spindle Thread Size 5/8"-11
  • Switch Type Slide
  • Tool Length 12-13/16"
  • Tool Weight 9.7 lb.
  • Corded/Cordless Corded
  • Speed Type Single
  • Lock-on No
  • Lock-off No
  • Handle Design Barrel Grip
  • Cord Length 9.0 ft.
  • Number of Conductors 2
  • Features Metabo Long-Life Motor with Up to 50% More Torque for Quicker Material Removal, Up to 20% Higher Overload Capacity and 30% More Protection Against Dust and Debris for Longer Service Life, Specially Engineered Gear Reduction for The Highest Torque In Heavy Duty Concrete and Masonry Applications, Die-Cast Aluminum Gearbox and Flange with The Most Efficient Heat Dissipation for Extended Run Times and Longest Tool Life in Concrete and Masonry Applications, Suitable for AC/DC Operation, Tool-Free Adjustable Guard with 7 Locking Positions, Gear Housing Can Be Rotated At 90 Degrees Steps for Increased Comfort and Ergonomics During Left-Handed Operation or for Cutting Applications, Auto-Stop Carbon Brushes to Protect The Motor
  • Includes (2) 5" Diamond Blades, Offset Spanner Wrench, Anti-Vibration Side Handle, Inner Flange, Locking Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products