NC
METABO

Switch, 120V, AC/DC

  • Item # 43GZ53
  • My Part #
  • Mfr. Model # 343409440
  • Catalog Page # N/A
  • UNSPSC # 0
Switch, 120V, AC/DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Replacement Parts~Parts


$22.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Switch, 120V, AC/DC
  • For Use With Grainger Item Number 36H106, 38D126, 36H069, 36H070, 38D127, 38D129, 38D134, 38D131, 36H072, 38D130
  • For Use With Mfr. Model Number 600259420, 600263420, 600264420, 600266420, 600267420, 600268420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 601101420
  • Fits Brand Metabo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms