TP
METABO

Ball Bearing, 8mm x 22mm x 7mm

  • Item # 43GZ81
  • My Part #
  • Mfr. Model # 143115180
  • Catalog Page # N/A
  • UNSPSC # 0
Ball Bearing, 8mm x 22mm x 7mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Replacement Parts~Parts


$9.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ball Bearing, 8mm x 22mm x 7mm
  • For Use With Grainger Item Number 36H073, 36H073, 36H076, 36H106, 38D126, 36H069, 36H070, 38D127, 38D128, 38D129, 38D134, 38D131, 36H072, 38D132, 36H074, 36H074, 36H071, 38D133, 38D124, 38D124, 36H075, 36XL99, 36XM03, 36XM02, 36XM04, 36XM05, 36XM06, 36XM07, 36XM08, 39RY49, 36XM09, 36XM10, 36XM11, 36XM12, 36XM13, 39RY51, 36XM14, 36XM15, 36XM16, 36XM19, 36XM20, 36XM21, 36XM17, 36XM18
  • For Use With Mfr. Model Number 36H073, 36H073, 36H076, 36H106, 38D126, 36H069, 36H070, 38D127, 38D128, 38D129, 38D134, 38D131, 36H072, 38D132, 36H074, 36H074, 36H071, 38D133, 38D124, 38D124, 36H075, 36XL99, 36XM03, 36XM02, 36XM04, 36XM05, 36XM06, 36XM07, 36XM08, 39RY49, 36XM09, 36XM10, 36XM11, 36XM12, 36XM13, 39RY51, 36XM14, 36XM15, 36XM16, 36XM19, 36XM20, 36XM21, 36XM17, 36XM18
  • Fits Brand Metabo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms