ST
METABO

Anti-Vib Side Handle, 4-1/2" to 6" Grinders

  • Item # 43GZ50
  • My Part #
  • Mfr. Model # 314000970
  • Catalog Page # N/A
  • UNSPSC # 0
Anti-Vib Side Handle, 4-1/2" to 6" Grinders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Replacement Parts~Parts


$28.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Anti-Vib Side Handle, 4-1/2" to 6" Grinders
  • For Use With Grainger Item Number 36H073, 36H073, 36H076, 36H069, 36H070, 38D127, 38D128, 38D129, 38D134, 38D131, 36H072, 38D132, 36H074, 36H074, 38D133, 38D124, 38D124
  • For Use With Mfr. Model Number 600402420, 600160420, 600160420, 600166420, 600264420, 600266420, 600267420, 600268420, 600269420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 600281420, 600286420, 600290420, 600290420, 600304420, 600305420, 600305420
  • Fits Brand Metabo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms