C3
METABO

Angle Grinder, 9600 No Load RPM, Slide Switch Type

  • Item # 39RY50
  • My Part #
  • Mfr. Model # W 12-125 HD Set CED Plus
  • Catalog Page # 719
  • UNSPSC # 27112704
Angle Grinder, 9600 No Load RPM, Slide Switch Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Concrete and Masonry Grinders

$446.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.19 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Angle Grinder
  • No Load RPM 9600
  • Spindle Thread Size 5/8"-11
  • Switch Type Slide
  • Tool Length 13-13/16"
  • Tool Weight 9.7 lb.
  • Corded/Cordless Corded
  • Speed Type Single
  • Lock-on No
  • Lock-off No
  • Handle Design Barrel Grip
  • Cord Length 9.0 ft.
  • Number of Conductors 2
  • Features Dust Extraction Guard for Optimal Protection From Debris and Harmful Dust When Cutting and Scoring Masonry, Base Plate with Roller, Steel Base Plate Designed with Guide Rollers for Smooth Cutting
  • Includes 5" Concrete Diamond Cutting Wheel, Offset Spanner Wrench, Inner Flange, Locking Nut, Anti-Vibration Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products