Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

60"L x 36"W x 57"H Blue Mesh Security Truck, 3000 lb. Load Capacity

  • Item # 8FCF8
  • Mfr. Model # VC460-P6-BP
  • Catalog Page # N/A
  • UNSPSC # 24101504
60"L x 36"W x 57"H Blue Mesh Security Truck, 3000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Carts

Technical Specs

  • Item Mesh Security Truck
  • Load Capacity 3000 lb.
  • Number of Shelves 3
  • Overall Height 57"
  • Overall Width 36"
  • Overall Length 60"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Gauge 13
  • Color Blue
  • Features Padlock Hasp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms