TP
MESA SAFE COMPANY

Burglar and Fire Safe, 7.6 cu ft

  • Item # 39J416
  • My Part #
  • Mfr. Model # MBF5922C-P
  • Catalog Page # N/A
  • UNSPSC # 46171506
Burglar and Fire Safe, 7.6 cu ft close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Safes~Floor and Wall Safes

$1,471.47 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 528.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Fire Safe
  • Color Textured Black
  • Net Weight 551 lb.
  • Capacity 7.6 cu. ft.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 4 Adjustable
  • Lock Style Combination
  • Number of Bolts 12
  • Outside Height 59"
  • Outside Width 22"
  • Outside Depth 20"
  • Inside Height 55-1/2"
  • Inside Width 18-5/8"
  • Inside Depth 13-1/4"
  • Door Plate Thickness 5-1/8"
  • Wall Thickness 1-3/4"
  • Holds Documents, Records and Valuables
  • Meets UL Listed Group II Combination Lock
  • Includes Bolt Down Kit, Heavy-Duty Hinges
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.