ST
MERIT

3/4" Diameter Expanding Drum

  • Item # 3X040
  • My Part #
  • Mfr. Model # 08834196911
  • Catalog Page # 2381
  • UNSPSC # 31191519
3/4" Diameter Expanding Drum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Specialty Abrasives and Kits~Expanding Drums

$4.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the MERIT expanding rubber drum to provide backing support for spiral bands (sold separately). Steel shank enables use of straight shaft and right-angle grinders.

View More

Technical Specs

  • Item Expanding Drum
  • Diameter 3/4"
  • Width 1"
  • Shank Size 1/4"
  • Max. RPM 17,000
  • Material Rubber Cushion
  • For Use With Spiral Bands
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products