ST
MEDIQUE

Non-Adherent Pad, Bulk, Sterile, Rayon, PK 10

  • Item # 3JMJ3
  • My Part #
  • Mfr. Model # 64212
  • Catalog Page # N/A
  • UNSPSC # 42311505
Non-Adherent Pad,  Bulk,  Sterile,  Rayon,  PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~First Aid and Wound Care~First Aid Gauze, Pads and Wraps

$3.38 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Use this Medique sterile non-adherent gauze pad to clean wounds, or apply directly to the injured area with adhesive tape for use as form-fitting basic dressing for a wide range of cuts, lacerations, and other injuries. The absorbent pad allows wounds to drain without sicking, so it can be easily and painlessly removed without re-injury.

View More

Technical Specs

  • Item Non-Adherent Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Rayon
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products