ST
MAXXIMA

Work Light, 2100 lm, Round, LED

  • Item # 440A16
  • My Part #
  • Mfr. Model # MWL-41
  • Catalog Page # N/A
  • UNSPSC # 25172901
Work Light, 2100 lm, Round, LED close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Work Lights


$62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.225 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Light
  • Lumens - Vehicle Lighting 2100 lm
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Width - Vehicle Lighting 1-1/2"
  • Diameter - Vehicle Lighting 4-3/4"
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lens Color Clear
  • Application Automotive Lighting
  • Lens Design Round
  • Light Output 2100 lm
  • Voltage 12 to 24VDC
  • Current Drawn 2.4A to 1.2A
  • Base Material Aluminum
  • Housing Material Powder Coated Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features Flood Beam Pattern
How can we improve our Technical Specifications?

Compliance and Restrictions

None