TP
MARCOM

DVD, Globally Harmonized System, English

  • Item # 39F891
  • My Part #
  • Mfr. Model # V0001579EO
  • Catalog Page # N/A
  • UNSPSC # 60106108
DVD,  Globally Harmonized System,  English close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Training~Safety Training and Reference Materials

$663.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This training program features cost-effective materials to teach employees the Globally Harmonized System (GHS), safety data sheets (SDSs), and labeling changes. DVD contains leader guide, scheduling and attendance forms, employee quiz, and certificates. With a 3-ring binder.

View More

Technical Specs

  • Item DVD, Certificate, Paper/Form
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Material Title GHS Package (all 3 DVDs)
  • Language English
  • Video Length 48 min.
  • Height 6"
  • Width 12"
  • Depth 12"
  • Provides Chemical/HAZMAT Training
  • For Use With DVD Players
  • Includes DVD, Scheduling Forms, Quiz, Training Certificate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products