Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Manila Rope, 3/8" Rope Dia., 600 ft. Length, Lite Brown

  • Item# 5UR25
  • Mfr. Model# 5UR25
  • Catalog Page# N/A
  • UNSPSC# 31151506
Manila Rope, 3/8" Rope Dia., 600 ft. Length, Lite Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rope
  • Rope Material Manila
  • Rope Construction Twisted
  • Rope Dia. 3/8"
  • Length 600 ft.
  • Working Load Limit 122 lb.
  • Tensile Strength 1350 lb.
  • Package Type Coil
  • Color Lite Brown
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms