DV
MAKE-TO-FIT

Screen Charcoal, Gray, 100 ft. Length, 36" Width

  • Item # 436C23
  • My Part #
  • Mfr. Model # PL 15809
  • Catalog Page # N/A
  • UNSPSC # 30171614
Screen Charcoal,  Gray,  100 ft. Length,  36" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screen Door Hardware

Technical Specs

  • Item Screen Charcoal
  • Door Type Screen Door
  • Length 100 ft.
  • Width 36"
  • Material Fiberglass
  • Color Gray
  • Finish Painted
  • Closer Type Standard Duty
  • Hardware Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms