Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

36" Round, Spiral Wound Paper Mailing Tube with 5" Inside Dia., Kraft Brown; PK7

  • Item# 5ETJ1
  • Mfr. Model# 5ETJ1
  • Catalog Page# N/A
  • UNSPSC# 44121501
36" Round, Spiral Wound Paper Mailing Tube with 5" Inside Dia., Kraft Brown; PK7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailing Tubes

Technical Specs

  • Item Mailing Tube
  • Shape Round
  • Material Spiral Wound Paper
  • Inside Length 36"
  • Inside Dia. 5"
  • Wall Thickness 0.17"
  • Color Kraft Brown
  • Includes White Plastic End Caps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms