Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Mailing Tube, Rd, 4 In. D, 24 In. L, Pk 10

  • Item# 5ETH3
  • Mfr. Model# 5ETH3
  • Catalog Page# N/A
  • UNSPSC# 44121501
Mailing Tube,Rd,4 In. D,24 In. L, Pk 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailing Tubes

Technical Specs

  • Item Mailing Tube
  • Shape Round
  • Material Spiral Wound Paper
  • Inside Length 24"
  • Inside Dia. 4"
  • Wall Thickness 0.15"
  • Color Kraft Brown
  • Includes White Plastic End Caps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms