Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Mailing Carton, Kraft Brown, Inside Width 4", Inside Length 4", Inside Depth 4", 250 PK

  • Item# 5HZV6
  • Mfr. Model# 0760-1420227
  • Catalog Page# N/A
  • UNSPSC# 44121511
Mailing Carton, Kraft Brown, Inside Width 4", Inside Length 4", Inside Depth 4", 250 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mailing Carton
  • Material Chipboard
  • Color Kraft Brown
  • Variable Depth 4"
  • Inside Width 4"
  • Inside Length 4"
  • Inside Depth 4"
  • Features Reverse Tuck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms