Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Mailing Carton, White, Inside Width 3-1/2", Inside Length 3-1/2", Inside Depth 1", 50 PK

  • Item # 5GMX5
  • Mfr. Model # 5GMX5
  • Catalog Page # N/A
  • UNSPSC # 24112501
Mailing Carton, White, Inside Width 3-1/2", Inside Length 3-1/2", Inside Depth 1", 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailing Cartons

Technical Specs

  • Item Mailing Carton
  • Capacity 12 cu. in.
  • Color White
  • Inside Width 3-1/2"
  • Inside Length 3-1/2"
  • Inside Depth 1"
  • Meets 200 lb. Test
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms