Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Kraft Mailer Envelope, Kraft Paper and Polyethylene, Width 8-1/2", Length 14-1/2", 100 PK

  • Item# 5VFV1
  • Mfr. Model# 5VFV1
  • Catalog Page# N/A
  • UNSPSC# 44121503
Kraft Mailer Envelope, Kraft Paper and Polyethylene, Width 8-1/2", Length 14-1/2", 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mailer Envelope
  • Material Kraft Paper and Polyethylene
  • Lining Bubble
  • Color Kraft
  • Width 8-1/2"
  • Length 14-1/2"
  • Closure Type Self Seal
  • Industry Number 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.